1300ml Enriched Lotion Hand and Body Shampoo
1300ml Enriched Lotion Hand and Body Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enriched with vitamin E, shea butter and panthenol
- Hypoallergenic to protect sensitive skin
- Refreshing lotion cleaner/conditioner for hands and body
- Refill is compatible with any Flex™ Dispenser (3486592, 3486591, 3486590, 3486589)
Specifications
- Green Seal Certified:
- Yes
- Origin:
- Global
- Size:
- 1300 ml
- Weight:
- 10.15 lb