15 gal Fire Resistant Round Container in White
15 gal Fire Resistant Round Container in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes noncorrosive base ring and recessed side handles
- Bottom rim is designed to protect floors
- Self-closing door and inner liner provide safety and odor control
Specifications
- Capacity:
- 15 gal
- Color Finish Name:
- White
- Diameter:
- 15 in
- Height:
- 36 in
- Material:
- Stainless Steel