16 x 16 in. Light Commercial Microfiber Cloth in Red
16 x 16 in. Light Commercial Microfiber Cloth in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proven to remove 99
- 9% of microbes
- The more durable and versatile solution for back- and front-of-house cleaning tasks
- Hypoallergenic, lint-free, nonabrasive
- Removes stains 30% more effectively than cotton cloths
- Cleans effectively with less chemical replenishment
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Green Seal Certified:
- No
- Height:
- 1/10 in
- Length:
- 16 in
- Material:
- Microfiber
- Origin:
- Global
- Product Type:
- Microfiber Cloth, Cloth
- Weight:
- 13.8 lb
- Width:
- 16 in