18 in. Floor Sweep Multi-Surface Plastic in Grey
18 in. Floor Sweep Multi-Surface Plastic in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long-lasting polypropylene fill with flagged border
- Designed to remove heavier dirt and debris on both rough and smooth surfaces
- Medium floor sweeps
- Bristle Color: Gray
- Handle sold separately
- Two-threaded handle holes on either side of block for even wear
Specifications
- Color Finish Name:
- Grey
- Diameter:
- 1 in
- Handle Material:
- Wood
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 12-1/4 in