500 lb. Structural Foam Utility Cart in Black
500 lb. Structural Foam Utility Cart in Black
Frequently Purchased Together
Product Details
- Designed with rounded corners to protect furniture, walls, and doorways
- Durable structural foam construction is lightweight and maneuverable with 500 lbs. of storage weight capacity
- Easy-grip horizontal flat handle with handle compartments
- Easy-reach tool/accessory hooks provide additional storage
- Built-in tool holster and caddy keep items at hand and in place during transport
- Molded-in fittings allow you to add pipe or rods to hold wire spools and other roll-type goods
- Deep pocket shelves to keep loads secure
- Lipped shelf features integrated V-notch to hold pipe and conduit securely for safe cutting
- 5" non-marking swivel casters absorb shock, provide floor surface protection, and quiet operation
Specifications
- Application:
- Commercial
- Capacity:
- 500 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Type:
- Flat
- Height:
- 31-1/2 in
- Length:
- 34-1/4 in
- Material:
- Foam
- Origin:
- Domestic
- Tool Type:
- Utility Cart
- Weight:
- 30.8 lb
- Width:
- 17-37/100 in