22 gal Rigid Liner with Rim
22 gal Rigid Liner with Rim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-piece construction ensures long product life
- Dent, crack, puncture, and UV resistant
- Designed to fit Rubbermaid® Commercial 8182-88 and other compatible containers made by Rubbermaid® and other manufacturers
- One-piece plastic construction is seamless, lightweight, and easy to clean
- Prolongs the life of containers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 22 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 14-1/2 in
- Height:
- 30-1/10 in
- Material:
- Plastic
- Product Type:
- Liner