23 gal Oval Step-On Container in Black
23 gal Oval Step-On Container in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet, heavy-duty pedal for handsfree sanitary use
- Slow-close integrated lid damper to help keep odors and bacteria from escaping
- Ideal for locations where medical waste originates—such as patient rooms, lab procedure rooms and emergency rooms
- Retaining straps keep liners in place and out of sight
Specifications
- Capacity:
- 23 gal
- Color Finish Name:
- Black
- Height:
- 27-3/5 in
- Length:
- 23-3/5 in
- Material:
- Stainless Steel
- Material Type:
- Polyethylene, Polypropylene
- Width:
- 20-1/10 in