24-1/10 in. Dolly in Metal
24-1/10 in. Dolly in Metal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates Slim Jim® containers
- Chemical-, rust- and corrosion-resistant
- Slim design
- Mark-resistant TPR swivel casters
Specifications
- Color Finish Name:
- Metal
- Height:
- 24-1/10 in
- Length:
- 51-3/5 in
- Material:
- Stainless Steel, Plastic
- Width:
- 23-3/5 in