24 x 5 in. Twisted Loop Polyester Blend Dust Mop in Blue
24 x 5 in. Twisted Loop Polyester Blend Dust Mop in Blue
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No snagging, fraying, or unraveling
- Slip on/slip through backing for easy set-up
- Durable polyester backing designed for printing that will not launder out
- All sewn construction
- Blue, 5" x 24", 12 per case
- For use with item 140600 (frame) and item 114823 (handle)
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Domestic
- Product Type:
- Mop
- Weight:
- 12.4 lb
- Width:
- 5 in