34 gal Replacement Bag in Yellow (Case of 4)
34 gal Replacement Bag in Yellow (Case of 4)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- EASY-TO-CLEAN smooth surface helps keep it looking new.
- 6 EYE-HOLES allows bag to fit most janitorial cleaning and housekeeping carts.
- ZIPPERED FRONT allows easy ergonomic access to waste to make emptying easier.
- Color code with bags available in Blue, Red, Green, Yellow, Brown, and Black.
- COLOR CODE with options in Blue, Red, Green, Yellow, Brown, and Black.
Specifications
- Capacity:
- 34 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 33 in
- Length:
- 16-4/5 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Global
- Package Quantity:
- Case of 4
- Product Type:
- Replacement Bag
- Weight:
- 13 lb
- Width:
- 10-1/2 in