36 in. Synthetic Mesh Laundry Net in White
36 in. Synthetic Mesh Laundry Net in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Synthetic mesh
- Locking closure
- Laundry net bag
- Dimensions: 36" x 24"
- Helps protect mops, microfiber pads, and other cleaning items during laundering
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Synthetic Mesh
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Laundry Net
- UL Listed:
- No
- Weight:
- 6 lb
- Width:
- 24 in