4-1/5 x 18 x 3-1/5 in. Closet Organizer and Tool Holder in Grey

You last purchased this on
 
Rubbermaid

4-1/5 x 18 x 3-1/5 in. Closet Organizer and Tool Holder in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

4-1/5 x 18 x 3-1/5 in. Closet Organizer and Tool Holder in Grey

  • Fast #
  • Part #RFG199200GRAY
  • Item #3442609
  • Manufacturer Part #FG199200GRAY
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers better tool storage and access
  • S-hooks hold 5/8" to 1-1/4" diameter handles
  • Helps increase productivity and efficiency
  • Clip holder holds work notes and instructions
  • Deep double hooks afford easy accessibility
  • Requires Certification

Specifications

Color Finish Name:
Grey
Depth:
4-1/5 in
Height:
4-1/5 in
Length:
18 in
Width:
3-1/5 in