5 qt Sanitizing Pail
5 qt Sanitizing Pail
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wide pour spout
- Double pails have one section for wash water and one for rinse water
- Molded in graduations for accurate measuring
- Measures 8-1/2" x 7-1/2" x 9-1/4"
Specifications
- Color Finish Name:
- Blue, Green, Red, Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Sanitizing Pail
- Size:
- 5 qt
- Width:
- 9-1/4 in