54-1/2 in. Jumbo Polypropylene Sweep Lobby Angle Broom in Black

Part #RFG638906BLA  |  Item #3779458  |  Manufacturer Part #FG638906BLA

$12.60 EACH

Length:

54-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Long-lasting stain-resistant polypropylene bristles
  • Permanent fusion set bristles won't pull out

Specifications

Color Finish: Black

Diameter: 1 in

Handle Material: Metal

Length: 54-1/2 in

Material: Plastic

Material Type: Polypropylene

Width: 10 in