850 lb. 1/2 cu. yd. Plastic and Steel Tilt Truck in Black

You last purchased this on
 
Rubbermaid

1305 Series 850 lb. 1/2 cu. yd. Plastic and Steel Tilt Truck in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

1305 Series 850 lb. 1/2 cu. yd. Plastic and Steel Tilt Truck in Black

  • Fast #
  • Part #NFG130500BLA
  • Item #3442321
  • Manufacturer Part #FG130500BLA
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5" swivel caster and 12" inset wheels for smooth handling and maneuverability
  • Constant force design allows for controlled dumping by one person
  • The Rubbermaid commercial tilt truck offers industrial strength construction that transports heavy loads with ease
  • Assembled in USA
  • Leakproof polyethylene bottom body supported by steel frame
  • Crafted of durable rotomolded plastic
  • Features a powder-coated steel frame for corrosion resistance
  • Smooth surface is easy-to-clean and resists pitting and corroding
  • Easy-to-handle and maneuver through commercial doorways and onto elevators
  • Requires Certification

Documents


Specifications

Application:
Commercial
Capacity:
850 lb
Collection:
1305 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
38-63/100 in
Length:
60-1/2 in
Material:
Plastic, Steel
Material Type:
HDPE, Polyethylene
Origin:
Domestic
Tool Type:
Tilt Truck
Weight:
77 lb
Wheel Size:
12 in
Width:
28 in