72-1/4 in. 2000 lbs. Heavy Duty Tilt Truck in Black

You last purchased this on
 
Rubbermaid

72-1/4 in. 2000 lbs. Heavy Duty Tilt Truck in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

72-1/4 in. 2000 lbs. Heavy Duty Tilt Truck in Black

  • Fast #
  • Part #NFG131600BLA
  • Item #3441815
  • Manufacturer Part #FG131600BLA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to handle and maneuver
  • Inset wheels to protect walls and fixtures
  • Durable rotational molded technology
  • Optional Accessories: Tilt Truck Lid: FG130700BLA
  • Material: plastic
  • Smooth surface is easy to clean and resists pitting and corroding
  • Requires Certification

Specifications

Capacity:
1 cu yd
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
43-3/4 in
Length:
72-1/4 in
Lift Capacity:
2000 lb
Material:
Plastic
Origin:
Domestic
Weight:
120 lb
Width:
33-1/2 in