72 x 5 in. Cotton, Plastic and Yarn Blend Dust Mop in White
72 x 5 in. Cotton, Plastic and Yarn Blend Dust Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement
- Full-tie backing style
- Recycled content: up to 55% PIC
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 72 in
- Material:
- Cotton, Yarn, Plastic
- Product Type:
- Mop
- Weight:
- 25 lb
- Width:
- 5 in