8-1/2 in. 2 qt Round Storage Container
8-1/2 in. 2 qt Round Storage Container
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy-grip handles
- Reinforced rim
- Economical, durable and versatile
- Dishwasher-safe
- Stackable, nesting design
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 32 in
- Length:
- 18-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 4.3 lb
- Width:
- 8-1/2 in