8 in. Axle and Wheel Kit for FG9T7200BLA and FG9T7300BLA Cleaning Carts
8 in. Axle and Wheel Kit for FG9T7200BLA and FG9T7300BLA Cleaning Carts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Size: 22" L x 9" W x 2.5" H
- Fits Rubbermaid Item Numbers: 9T72, 9T73, 9T76, 9T77, 9T78, 9T92
- Wheel and Axle Kit for Hygen™ Microfiber Cleaning Cart
Specifications
- Brand Model Compatibility:
- FG9T7200BLA and FG9T7300BLA Cleaning Carts
- Color Finish Name:
- Grey
- Diameter:
- 8 in
- Diameter - Inside 1:
- 1/2 in
- Height:
- 2-1/4 in
- Length:
- 22 in
- Product Type:
- Wheel, Axle
- UL Listed:
- No
- Width:
- 8-3/4 in