1-3/4 in. Resin Lid in Red for 20 gal Container
Brute® 1-3/4 in. Resin Lid in Red for 20 gal Container
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong, snap-on lids for secure, stable stacking
- Built-in handles allow for non-slip lifting and anti-jam nesting
- Round lid for use with (2620) Brute® 20 gallon trash/recycling containers
- Height: 1-81/100" (4.6 cm)
- Dent resistant
- Diameter: 19-22/25" (50.5 cm)
- All plastic construction will not rust, chip or peel
- Self-draining lid reduces pooling when containers are stored outside
- Color: Red
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 20 gal Container
- Capacity:
- 20 gal
- Collection:
- Brute®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 21-63/100 in
- FM Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 20-1/8 in
- Material:
- Resin
- NSF:
- NSF 2, NSF 21
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Lid
- UL Listed:
- No
- Weight:
- 1.23 lb
- Width:
- 20-1/8 in