12 x 12 in. Microfiber Cloth Wiper in Brown
Executive Series™ 12 x 12 in. Microfiber Cloth Wiper in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coded brown to allow staff to easily identify which cloth is used for a different application, such as a cloth used for furniture polish
- Quick cleanups are easy using the cloths with Spray Bottles (FG9C03060000), and the choice of a Carry Caddy (1880995 or 1880994) or Pail (1857391 or 1875378)
- Bleach-safe and durable to withstand 100 launderings without compromising performance
- Size: 12" L x 12" W x 0.1" H
- Effective removal of dirt, bacteria, and allergens from all types of surfaces, even corners and crevices
- Microfiber meets CIMS-GB and LEED standards; contributes to Indoor Environmental Quality Credit 3.1
- Germ-removing microfiber is proven to remove 99.9% of microbes to provide a safer, cleaner environment for guests and employees
- Superior cleaning performance keeps all types of work surfaces in top shape with these versatile microfiber cloths for wet cleaning or dry dusting
- Color: Brown
Specifications
- Collection:
- Executive Series™
- Color Finish Name:
- Brown
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Material:
- Microfiber
- Product Type:
- Wiper
- Width:
- 12 in