7.25 cf Plastic Hi Security Janitorial Cleaning Cart in Black

You last purchased this on
 
Rubbermaid

Executive Series™ 7.25 cf Plastic Hi Security Janitorial Cleaning Cart in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ 7.25 cf Plastic Hi Security Janitorial Cleaning Cart in Black

  • Fast #
  • Part #N1861427
  • Item #7114695
  • Manufacturer Part #1861427
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • PREASSEMBLED LOCKING SECURITY HOOD speeds up assembly and ensures all products will be secure.
  • SECURE CABINET DOORS keep cleaning supplies concealed from view and locked up when carts are unattended.
  • 7.25-CUBIC-FOOT STORAGE CAPACITY offers 40% more space than traditional carts so user spends less time retrieving supplies and more time completing the task at hand
  • INTERCHANGABLE HANDLES AND REMOVABLE PLATFORM allow user to easily expand or reduce the footprint of the cart to meet specific cleaning and storage needs.
  • DURABLE 8" BALL BEARING WHEELS AND QUIET 4" CASTERS makes maneuverability easy and quiet for workers.
  • Requires Certification

Specifications

Capacity:
7.25 cu ft
Collection:
Executive Series™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
53-1/2 in
Length:
48-1/4 in
Material:
Plastic
Origin:
Domestic
Tool Type:
Cart
Weight:
70 lb
Width:
22 in