Quiet Caster Kit in Dark Grey

You last purchased this on
 
Rubbermaid

Executive Series™ Quiet Caster Kit in Dark Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Executive Series™ Quiet Caster Kit in Dark Grey

  • Fast #
  • Part #NEW1878370
  • Item #7440899
  • Manufacturer Part #1878370
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-marking tread keeps floors looking new
  • Quiet casters are engineered to reduce noise and roll smoother, so workers won't disturb guests and visitor
  • Discreet color disguises dirt and grime
  • Color: Dark Grey
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Executive Series™
Color Finish Name:
Dark Grey
Diameter:
3 in
FM Approved:
No
Package Quantity:
Case of 4
Product Type:
Caster Kit
UL Listed:
No