RM 1867396 Exec 11 "Hygen Microfbr
Executive Series™ RM 1867396 Exec 11 "Hygen Microfbr
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HYGEN™ Microfiber Flexi-Frame conforms to curved surfaces for better pickup of dirt and debris, allowing users to clean faster and more effectively.
- Frame flexes to clean both contoured and flat surfaces for more cleaning power
- Arc shape pulls dirt, hair, and debris toward the center for better pickup
- Proprietary flexible compound will not crack or split, even when used with bleach or peroxide
- Excellent for cleaning hard to reach areas
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Executive Series™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Height:
- 1-7/8 in
- Length:
- 11 in
- Material:
- Plastic
- Origin:
- Global
- Type:
- HP182623
- Weight:
- 4.9 lb
- Width:
- 4-1/2 in