92 gal Recycling Station in Blue
Glutton® 92 gal Recycling Station in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Restrictive opening tops, symbol label pack and word label pack
- Easy access for emptying
- High-capacity and multifunctional
- Designed with a hold-down base that can be filled with sand or water for added stability
- Improves productivity by reducing the frequency of trips to empty the filled containers, holding up to 92 gallons of waste
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 92 gal
- Collection:
- Glutton®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 35-1/2 in
- Length:
- 53 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 28 lb
- Width:
- 24 in