Hand Sanitizer Dispenser Station
Hand Sanitizer Dispenser Station
Frequently Purchased Together
Product Details
- Black, all-metal stand with weighted base
- Built-in drip tray to help eliminate messes
- For free-standing auto foam dispensers
- Compatible with AutoFoam and AutoFoam with Lumecel dispensers™ (not included)
- Can be placed in any environment to encourage hand hygiene
Specifications
- ADA Compliant:
- No
- Application:
- Hand Sanitizer
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Material:
- Metal
- Origin:
- Global
- Weight:
- 32 lb