16 x 16 in. Microfiber Sanitizer Safe Cloth in White (Pack of 4)
HYGEN™ 16 x 16 in. Microfiber Sanitizer Safe Cloth in White (Pack of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proven to remove 95% of microbes
- Quat- and bleach-safe to help maintain sanitizer effectiveness
- The more durable and versatile solution for back- and front-of-house cleaning tasks
- Removes stains 30% more effectively than cotton cloths
- Cleans effectively with less chemical replenishment
Specifications
- Application:
- Cleaning
- Collection:
- HYGEN™
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 19 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 4
- Product Type:
- Safe Cloth
- Size:
- 16 in x 19 in
- Width:
- 16 in