Hygen™ 18-1/2 x 5-1/2 in. Microfiber Wet Pad in Green

Part #RFGQ41200GR00  |  Item #3442683  |  Manufacturer Part #FGQ41200GR00

$27.19 EACH

Length:

18-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium split nylon/polyester blend microfiber provides optimal damp mopping performance
  • Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products
  • Advanced hook-and-loop backing.. holds-up under harsh laundering conditions and attaches pads more securely
  • Zig-zag design packs 17% more split microfiber into each mop
  • Proven to clean floors 45% better than string mops, 25% better than conventional microfiber and double finished edges retain mop shape with use over time
  • Color coded products help reduce cross contamination by differentiating area of use
  • Durable mop construction - third party tested tough. Withstands more than 500 launderings, 200 with bleach
  • Microfiber meets CIMS-GB and LEED standards. Contributes to Indoor Environmental Quality Credit 3.1.
  • Dimensions: 18-1/2" x 5-1/2" x 1/2"

Specifications

ADA Compliant: No

ASTM Specifications: No

Application: Commercial

Collection: Hygen™

Color Finish: Green

Color Finish Category: Greens

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1/2 in

Length: 18-1/2 in

Material: Microfiber

Origin: Global

Product Type: Pad

Weight: 1.4

Width: 5-1/2 in