DESCRIPTION

  • Easy to attach and detach mops
  • Maximum durability
  • With double sided design improves productivity

Rubbermaid HYGEN™ Double-Sided Folding Mop Frame in Black

R1791676

Color Finish

Black

SPECIFICATIONS

Collection
HYGEN™
Color Finish
Black
Height
9/10 in
Length
16-1/5 in
Material
Stainless Steel
Width
8-1/2 in

$54.07
EACH

(Pricing is for Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment