Aluminum Handle Thread Plastic Tip Vinyl in Grey
Hygen™ Aluminum Handle Thread Plastic Tip Vinyl in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded tip
- Accommodates standard floor sweeps
- Strong shaft
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Hygen™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 1 in
- Height:
- 1-1/10 in
- Length:
- 57 in
- Material:
- Aluminum
- Origin:
- Domestic
- Weight:
- 10.3 lb
- Width:
- 1-1/10 in