Charging Bucket with Sieve in Yellow

Rubbermaid

Hygen™ Charging Bucket with Sieve in Yellow

Brand image
Rubbermaid

Hygen™ Charging Bucket with Sieve in Yellow

  • Part #N1791802
  • Item #4388282
  • Manufacturer Part #1791802
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic sieve
  • Wide-narrow design
  • Minimizes the potential for cross-contamination
  • ADA Compliant


Specifications

ADA Compliant:
No
ASTM:
No
CARB OTC LEED Compliant:
No
Collection:
Hygen™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
23-9/10 in
Green Seal Certified:
No
Height:
13-3/5 in
Length:
23-7/8 in
Material:
Plastic
Origin:
Domestic
Size:
28 qt
Type:
R1791802
Weight:
17 lb
Width:
9-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';