Invader® Wood Wet Mop Handle in Natural

Part #RFGH516000000  |  Item #3442564  |  Manufacturer Part #FGH516000000

$13.16 EACH

Color/Finish: Natural

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Side gate wet mop handle make removing and replacing mop heads easy and efficient
  • Thumb wheel clamps the mop firmly in place
  • Should be used with 1" (2.5 cm) headband mops only

Specifications

Brand Model Compatibility: 1 in Headband Mop

Collection: Invader®

Color Finish: Natural

Color Finish Category: Neutrals

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 60 in

Handle Material: Wood

Product Type: Handle

Weight: 31