Plastic Extension Handle Adapter in Black

Part #RFGQ70100BK00  |  Item #4387855  |  Manufacturer Part #FGQ70100BK00

$12.06 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Allows use of standard threaded tools with quick connect handles and poles
  • Simplifies mop assembly and changeover
  • Strong, lightweight, corrosion-resistant construction

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 7/8 in

Length: 1-1/10 in

Material: [Aluminum, Plastic]