35 gal Container in Brown
Ranger® 35 gal Container in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for outdoor use
- Permanently attached lid
- Dependability in all kinds of weather
- Retainers keep can liners securely in place and out of sight
Specifications
- Capacity:
- 35 gal
- Collection:
- Ranger®
- Color Finish Name:
- Brown
- Height:
- 41 in
- Material:
- Metal
- Width:
- 21-1/2 in