5.3 oz. Orchard Harvest Fragrance Odor Neutralizer Aerosol Can
SeBreeze® 5.3 oz. Orchard Harvest Fragrance Odor Neutralizer Aerosol Can
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Michrotrans® odor neutralizer breaks down and eliminates malodors
- Powerful consistent, fresh fragrances ensure patron satisifaction
- For use with (RM 5137) Economy Seabreeze® Aerosol Odor Neutralizing Dispenser and (RM 5169) Seabreeze® Aerosol Programmable™ Plus Odor Neutralizing Dispenser
- Scent: Orchard Harvest - Floral and earthy
- Contains 63% less volatile organic compounds
- Delivers 3 times the odor control and fragrance as ordinary refills
Specifications
- Collection:
- SeBreeze®
- Green Seal Certified:
- No
- Product Type:
- Orchard Harvest
- SCAQMD Compliant:
- No
- Size:
- 5.3 oz