Handle Top Lid for Container in Light Grey

You last purchased this on
 
Rubbermaid

Slim Jim® Handle Top Lid for Container in Light Grey

  • Fast #
  • Part #NFG268888LGRAY
  • Item #3441892
  • Manufacturer Part #FG268888LGRAY
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rubbermaid

Slim Jim® Handle Top Lid for Container in Light Grey

This product requires certification to purchase.

X Points
Color Finish Name: Light Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Complies with Health & Human Services Standard 5 501.113 of the 2005 FDA Food Code
  • All tops fit on 3540, 3541, 3554 containers
  • Hinge lid folds flat while in use and completely covers waste when closed
  • Requires Certification

Specifications

Collection:
Slim Jim®
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Height:
2-4/5 in
Length:
20-2/5 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Domestic
Product Type:
Lid
Weight:
1.5285 lb
Width:
11-3/10 in