17 in. Scrub Strips Carpet Bonnet
Spin Klean 17 in. Scrub Strips Carpet Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deliver extra scrubbing action for improved cleaning performance
- Provide improved operator control on rotary floor machines from 175-300 rpm
- For use with bonnet holder and rotary floor machine
- White with green stripes
- Double edge stitching extends bonnet life
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Spin Klean
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1/2 in
- Length:
- 17 in
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 8 lb
- Width:
- 17 in