Standard Aerosol LED Dispenser in White

Part #R1793538  |  Item #4418001  |  Manufacturer Part #1793538

$71.76 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Offers automatic control for every budget
  • Smart chip technology maximizes odor control effectiveness for 30 to 168 days
  • Low battery and refill replacement indicator

Specifications

Color Finish: White

Depth: 4-1/10 in

Height: 9-1/5 in

Installation Type: Wall Mount

Width: 3-9/10 in