Super Stitch® 1 in. Cotton and Yarn Blend Wet Mop in White

Part #RFGD11206WH00  |  Item #3442152  |  Manufacturer Part #FGD11206WH00

Color/Finish: White

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Headband color: Green
  • Headband: 5 inch
  • Mop Size: Medium
  • Color: White

Specifications

Collection: Super Stitch®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Cotton, Yarn]

Product Type: Mop

Size: Medium

Width: 1 in