5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Green
Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Green
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Headband: 5 inch
- Mop Size: Medium
- Headband color: Green
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Stitch®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Origin:
- Domestic
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 5.9 lb
- Width:
- 5 in