5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Red
Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Looped ends and yarn tailband mop for greater floor coverage
- LEEDS credits
- Balanced blend of cotton and synthetic yarns for absorbency and strength
- Color: Red
- Headband: 5"
- Length: 31" - 37" (Medium)
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Super Stitch®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-1/2 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Origin:
- Domestic
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 5.9 lb
- Width:
- 5 in