1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue
Swinger Loop® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue
Frequently Purchased Together
Product Details
Product Details
- Strong 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength
- Launderable for long product life
- Headband size: 1"
Specifications
- Application:
- Commercial
- Collection:
- Swinger Loop®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 19 in
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Size:
- Large
- Width:
- 6 in