• Cart

DESCRIPTION

  • Contemporary design
  • Long battery life
  • Operates on 4 C batteries (sold separately)
  • Touch-free system

Rubbermaid TC® AutoFoam Touch and Free Soap Dispenser in Black and Grey

RFG750139

Color Finish

Grey

SPECIFICATIONS

ADA Compliant
Yes
Collection
TC® AutoFoam
Color Finish
Grey
Color Finish Category
Greys
Height
10-9/10 in
Installation Type
Wall Mount
Power Source
Battery
Width
5-1/5 in

$0.02
EACH

(Pricing is for Grey)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment