3-3/5 in. Mango Blast Odor Control 2-Refill
Tcell™ 3-3/5 in. Mango Blast Odor Control 2-Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- patented fuel cell technology
- spiff proof refills
- battery-free passive system
- VOC-Exempt
- silent, discrete operation
- orientation independent with the ability to mount in any location
Specifications
- Collection:
- Tcell™
- Diameter:
- 1-4/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-3/5 in