2 in. Surface Mount Pole with Hardware
Towne Series 2 in. Surface Mount Pole with Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight steel pole
- Free standing design
- Mounts 1 or 2 Towne Series wall mount trash cans
- Durable powder coated metal container is powder coat finished to withstand weather and resist fading
- See-through design for added security
- Weatherproof, uv-stabilized powder coat finish
- Lumber slats have a natural look to blend in with any outdoor
- Decorative cedar finished slats design constructed from 100% recycled plastic
- Retainer bands discreetly hold liner bags in place
Specifications
- Brand Model Compatibility:
- Rubbermaid RFGH1N and RFGH9N Town Series Outdoor Waste Containers
- Collection:
- Towne Series
- Diameter:
- 2 in
- Height:
- 46 in