12 x 5 in. Cotton and Plastic Dust Mop in Yellow
Trapper® 12 x 5 in. Cotton and Plastic Dust Mop in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Envelope backing style
- Recycled content: up to 62% PIC and 10% PET
- Pre-treated, pre-shrunk and fully launderable for long product life
- Length: 12"
- Color: Yellow
- Width: 5"
- Qualifies for LEED credits
Specifications
- Collection:
- Trapper®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7/10 in
- Length:
- 12 in
- Material:
- Cotton, Plastic
- Product Type:
- Dust Mop
- Weight:
- 8 lb
- Width:
- 5 in