4-Ply Medium Cotton Wet Mop in White
Web Foot® 4-Ply Medium Cotton Wet Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Launderable
- Balanced blend of cotton and synthetic fibers for high absorbency
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- Tailband allows the mop to cover more floor area per stroke
- Looped-end, open-twist yarn reduces linting
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Cleaning
- CARB OTC LEED Compliant:
- No
- Collection:
- Web Foot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 2-3/4 in
- Length:
- 17-1/4 in
- Material:
- Cotton, Fiber, Synthetic Fiber
- Material Type:
- Rayon
- Origin:
- Domestic
- Size:
- Medium
- Weight:
- 7.7 lb
- Width:
- 7-3/8 in