1/2 in. Angle Shut Off/Shut-Off Valve
1/2 in. Angle Shut Off/Shut-Off Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenient
- Suitable when controlling the radiator is not needed
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Nickel
- Valve Size:
- 1/2 in