Runtal North America

Contractor Series 1200 BTU Complete Baseboard Unit in White 6 in. x 2 ft. Steel

Part #RUF224  |  Manufacturer Part #UF-2-24

Length:

2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to buy
  • Easy to install
  • Easy to sell

Specifications

BTU: 1200

Collection: Contractor Series

Color Finish: White

Depth: 1-5/8 in

Height: 6 in

Length: 2 ft

Material: Steel

Power Source: Hydronic