Runtal North America

Contractor Series 4200 BTU Complete Baseboard Unit in White 6 in. x 7 ft. Steel

Part #RUF284  |  Manufacturer Part #UF-2-84

Length:

7 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 4200

Collection: Contractor Series

Color Finish: White

Height: 6 in

Length: 7 ft

Material: Steel

Power Source: Hydronic